ETN GHB3025S1 Type GHB Bolt-On Pane

Item #: 0455894

Cat #: GHB3025S1

UPC: 786679029428

$ 3105.27 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB3025S1 BOLT-ON BRKR

Overview

C-H GHB3025S1 BOLT-ON BRKR
Also known as: 786679029428, GHB3025S1, CUTGHB3025S1

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 25
Interrupt Rating AC: 14 kA