Xenon Bulb, T5, 18W

Item #: 0455892
Cat #: 10574CLR
UPC: 783927041942
$ 6.95 EA
Company wide:
2 in stock
Documents & Guides
Modular 12.5V Xenon - Low Vol Replacement Bulb-18W, Dia./Width: 0.6 INBody Height: 1.3 IN

Overview

Modular 12.5V Xenon - Low Vol Replacement Bulb-18W, Dia./Width: 0.6 INBody Height: 1.3 IN
Replacement light bulb, 18-Watt. 12.5 volt Xenon.
Also known as: 783927041942, 10574CLR, KIC10574CLR

Specifications

Wattage: 18, 18.500
Volts AC: 120
Light Technology: Xenon
Wattage: 18, 18.500
Light Technology: Xenon
Volts AC: 120

Customer Reviews

No reviews for this product
(0)