ETN GHB3025BP8 Type GHB Bolt-On Pan

Item #: 0455891

Cat #: GHB3025BP8

UPC: 786679048023

$ 492.95 EA
Company wide:
0 in stock
C-H GHB3025BP8 BOLT-ON BRKR

Overview

C-H GHB3025BP8 BOLT-ON BRKR
Also known as: 786679048023, GHB3025BP8, CUTGHB3025BP8

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 25
Interrupt Rating AC: 14 kA