Space Cap, 1", Non-Metallic

Item #: 0455872

Cat #: BR-503

UPC: 785991403848

$ 13.92 EA
Company wide:
0 in stock
Documents & Guides
Space Cap, 1 Inch, Non-Metallic

Overview

Space Cap, 1 Inch, Non-Metallic
Also known as: 785991403848, BR-503, THBBR503

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC