Single-Bay Frames, 1800 x 600 x 800 mm, Steel, Light Gray

Item #: 0455825

Cat #: PF1868

UPC: 783510955908

Company wide:
0 in stock
Documents & Guides
Single-Bay Frames, 1800 x 600 x 800 mm, Steel, Light Gray

Overview

Single-Bay Frames, 1800 x 600 x 800 mm, Steel, Light Gray

The ProLine G2 frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to withstand heavier load requirements and to maintain a solid square structure - a solid foundation for the electrical enclosure.

Also known as: 783510955908, PF1868, HOFPF1868

Specifications

Height: 1800 mm
Color: Light Gray
Material: Steel
Height: 1800 mm
Material: Steel
Color: Light Gray