Wire Spool Hand Cart

Item #: 0455781

Cat #: 11700

UPC: 625912117006

$ 127.60 EA
Company wide:
0 in stock
Documents & Guides
Wire Spool Hand Cart, Yellow, Steel, 20 Inch Height, 15 Inch Width, 26 Inch Length

Overview

Wire Spool Hand Cart, Yellow, Steel, 20 Inch Height, 15 Inch Width, 26 Inch Length
Also known as: 625912117006, 11700, RAK11700

Specifications

Height: 20 in
Material: Steel
Width: 15 in
Length: 26 in
Color: Yellow
Height: 20 in
Width: 15 in
Color: Yellow
Material: Steel
Length: 26 in