High Speed Flexbit 1/2" x 24"

Item #: 0455641

Cat #: FLX1224

UPC: 625912412248

Company wide:
0 in stock
Documents & Guides
High Speed Flexbit 1/2" x 24"

Overview

High Speed Flexbit 1/2" x 24"

Superior quality M-2 High Speed Steel drill bit, welded to a flexible shaft. Cuts both metal and wood. No need to worry about hidden nails or metal studs when drilling.

Also known as: 625912412248, FLX1224, RAKFLX1224

Specifications

Type: Drill Bit
Diameter: 0.500 in
Type: Drill Bit
Diameter: 0.500 in