
$ 106.67 EA
Company wide:
41
in stock
Documents & Guides
Single Gang Hole Cutter, Allows to Quickly Cut Out Single Gang Device Holes. The Q-Bit Is Built To Work With Any Standard Oscillating Tool. Mfg Note The Q-Bit is designed to cut drywall only. It is NOT designed for wood, plaster, masonry or other similar material.
Overview
Single Gang Hole Cutter, Allows to Quickly Cut Out Single Gang Device Holes. The Q-Bit Is Built To Work With Any Standard Oscillating Tool. Mfg Note The Q-Bit is designed to cut drywall only. It is NOT designed for wood, plaster, masonry or other similar material.
The Q-Bit is a revolutionary hole cutter that allows you to quickly cut out device holes. The Q-Bit is built to work with any standard oscillating tool. MFG NOTE: The Q-Bit is designed to cut drywall only. It is NOT designed for wood, plaster, masonry or other similar material.
Also known as: 625912427105, 42710, RAK42710
Specifications
| Width: | 3 1/4 in |
| Height: | 2 3/8 in |
| Width: | 3 1/4 in |
| Height: | 2 3/8 in |