Pistol Handle Shaft, 12 x 535 mm

Item #: 0455507

Cat #: OXP12X535

UPC: 417019141400

$ 75.36 EA
Company wide:
18 in stock
Pistol Handle Shaft. Size: 12 x 535 mm (21.06"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 12 x 535 mm (21.06"). For use with Pistol Handles.

OXP12X535 SHAFT for pistol handle

Also known as: 417019141400, OXP12X535, ABBOXP12X535

Specifications

Type: Accessories, Shaft
Diameter: 12 mm
Length: 21.060 in
Type: Accessories, Shaft
Length: 21.060 in
Diameter: 12 mm