400 MCM Copper Compression Lug

Item #: 0455437

Cat #: CLND-400-12-134

UPC: 783669645026

$ 46.39 EA
Company wide:
26 in stock
Surecrimp Copper Compression Lug, Conductor Size 400, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 400, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools

Also known as: 783669645026, CLND-400-12-134, ILSCLND40012134

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Blue
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 400
Stud Size: 1/2 in
Color: Blue
Mounting: 2-Hole
Allowable Gauge Range: 400
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in