Elapsed Hour Meter w/Reset

Item #: 0455395

Cat #: E42DIR48230R

UPC: 782114155943

$ 144.05 EA
Company wide:
9 in stock
Documents & Guides
Elapsed Hour Meter with Reset Button. Round LCD. Solid State. AC/DC Powered. 100 - 230V AC, 48 - 150V DC. 6-Digit 5mm LCD. Range: 0 - 99,999.9 Hours. EEPROM Memory can retain data for 25+ years. Rated NEMA 12 when installed with supplied gasket.

Overview

Elapsed Hour Meter with Reset Button. Round LCD. Solid State. AC/DC Powered. 100 - 230V AC, 48 - 150V DC. 6-Digit 5mm LCD. Range: 0 - 99,999.9 Hours. EEPROM Memory can retain data for 25+ years. Rated NEMA 12 when installed with supplied gasket.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782114155943, E42DIR48230R, CUTE42DIR48230R

Specifications

Mounting: Panel
Type: Hour Meter
Volts AC Range: 100 - 230
Volts DC Range: 48 - 150
Mounting: Panel
Volts AC Range: 100 - 230
Type: Hour Meter
Volts DC Range: 48 - 150