16 AWG TFFN, Blue w/ Red, 500'

Item #: 0455389

Cat #: 16TFFNSTRBLUREDX50

UPC:

Company wide:
0 in stock
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue w/ Red, 500 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue w/ Red, 500 ft. Spool.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 16TFFNSTRBLUREDX50

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Blue/Red
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Volts AC: 600
Gauge: 16 AWG
Jacket: Nylon
Package Type: Reel
Material: Copper
Conductors: 1
Color: Blue/Red
Stranding: Stranded