ETN GHB3015F Type GHB Bolt-On Panel

Item #: 0455380

Cat #: GHB3015F

UPC: 786679095201

$ 2876.62 EA
Company wide:
0 in stock

Overview

C-H GHB3015F BOLT-ON BRKR
Also known as: 786679095201, GHB3015F, CUTGHB3015F

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 15
Interrupt Rating AC: 14 kA