ETN GHB3015CV Type GHB Bolt-On Pane

Item #: 0455379

Cat #: GHB3015CV

UPC: 786685493596

$ 1609.34 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB3015CV BOLT-ON BRKR

Overview

C-H GHB3015CV BOLT-ON BRKR
Also known as: 786685493596, GHB3015CV, CUTGHB3015CV

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 15
Interrupt Rating AC: 14 kA