ETN GHB3015CBP8 Type GHB Bolt-On Pa

Item #: 0455378

Cat #: GHB3015CBP8

UPC: 786685299433

$ 603.47 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB3015CBP8 BOLT-ON BRKR

Overview

C-H GHB3015CBP8 BOLT-ON BRKR
Also known as: 786685299433, GHB3015CBP8, CUTGHB3015CBP8

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 15
Interrupt Rating AC: 14 kA