ETN GHB2090BP12 Type GHB Bolt-On Pa

Item #: 0455374

Cat #: GHB2090BP12

UPC: 786679048252

$ 564.86 EA
Company wide:
0 in stock

Overview

C-H GHB2090BP12 BOLT-ON BRKR
Also known as: 786679048252, GHB2090BP12, CUTGHB2090BP12

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 480, 277
Amps: 90
Interrupt Rating AC: 14 kA
Poles: 2
Mounting: Bolt On