ETN GHB2060V Type GHB Bolt-On Panel

Item #: 0455371

Cat #: GHB2060V

UPC: 782116057726

$ 746.17 EA
Company wide:
0 in stock

Overview

C-H GHB2060V BOLT-ON BRKR
Also known as: 782116057726, GHB2060V, CUTGHB2060V

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 60
Interrupt Rating AC: 14 kA