ETN GHB2050BP12 Type GHB Bolt-On Pa

Item #: 0455368

Cat #: GHB2050BP12

UPC: 786679048214

$ 279.34 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB2050BP12 BOLT-ON BRKR

Overview

C-H GHB2050BP12 BOLT-ON BRKR
Also known as: 786679048214, GHB2050BP12, CUTGHB2050BP12

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 50
Interrupt Rating AC: 14 kA