ETN GHB2045BP12 Type GHB Bolt-On Pa

Item #: 0455367

Cat #: GHB2045BP12

UPC: 786679047989

$ 279.34 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB2045BP12 BOLT-ON BRKR

Overview

C-H GHB2045BP12 BOLT-ON BRKR
Also known as: 786679047989, GHB2045BP12, CUTGHB2045BP12

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 45
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 45
Interrupt Rating AC: 14 kA