ETN GHB2040F Type GHB Bolt-On Panel

Item #: 0455366

Cat #: GHB2040F

UPC: 786679095195

$ 2199.57 EA
Company wide:
0 in stock

Overview

C-H GHB2040F BOLT-ON BRKR
Also known as: 786679095195, GHB2040F, CUTGHB2040F

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 40
Interrupt Rating AC: 14 kA