Floor Box Cover, 1-Gang, Duplex Receptacle, Non-Metallic

Item #: 0455364

Cat #: 828PR-BLK

UPC: 786564278023

$ 40.85 EA
Company wide:
77 in stock
1-Gang, Floor Box Cover, Non-Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Black.

Overview

1-Gang, Floor Box Cover, Non-Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Black.

OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial institutions, and commercial office buildings.

Also known as: 786564278023, 828PR-BLK, WMD828PRBLK, floor box cover plate

Specifications

Color: Black
Gangs: 1
Material: Brass
Color: Black
Material: Brass
Gangs: 1