ETN GHB2040A3 Type GHB Bolt-On Pane

Item #: 0455362

Cat #: GHB2040A3

UPC: 786679109229

$ 1554.40 EA
Company wide:
0 in stock

Overview

C-H GHB2040A3 BOLT-ON BRKR
Also known as: 786679109229, GHB2040A3, CUTGHB2040A3

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 40
Interrupt Rating AC: 14 kA