ETN GHB2030BP12 Type GHB Bolt-On Pa

Item #: 0455358

Cat #: GHB2030BP12

UPC: 786679048184

$ 279.34 EA
Company wide:
0 in stock

Overview

C-H GHB2030BP12 BOLT-ON BRKR
Also known as: 786679048184, GHB2030BP12, CUTGHB2030BP12

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 30
Interrupt Rating AC: 14 kA