ETN GHB2030A3 Type GHB Bolt-On Pane

Item #: 0455354

Cat #: GHB2030A3

UPC: 782114199718

$ 1591.63 EA
Company wide:
0 in stock
C-H GHB2030A3 BOLT-ON BRKR

Overview

C-H GHB2030A3 BOLT-ON BRKR
Also known as: 782114199718, GHB2030A3, CUTGHB2030A3

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 30
Interrupt Rating AC: 14 kA