ETN GHB2020H08 Type GHB Bolt-On Pan

Item #: 0455351

Cat #: GHB2020H08

UPC: 782116094677

$ 820.63 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB2020H08 BOLT-ON BRKR

Overview

C-H GHB2020H08 BOLT-ON BRKR
Also known as: 782116094677, GHB2020H08, CUTGHB2020H08

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 20
Interrupt Rating AC: 14 kA