ETN GHB2020B13 Type GHB Bolt-On Pan

Item #: 0455348

Cat #: GHB2020B13

UPC: 782114199695

$ 2245.63 EA
Company wide:
0 in stock

Overview

C-H GHB2020B13 BOLT-ON BRKR
Also known as: 782114199695, GHB2020B13, CUTGHB2020B13

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 20
Interrupt Rating AC: 14 kA