ETN GHB2015V Type GHB Bolt-On Panel

Item #: 0455345

Cat #: GHB2015V

UPC: 786679096130

$ 726.71 EA
Company wide:
0 in stock

Overview

C-H GHB2015V BOLT-ON BRKR
Also known as: 786679096130, GHB2015V, CUTGHB2015V

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 15
Interrupt Rating AC: 14 kA