ETN GHB2015H08 Type GHB Bolt-On Pan

Item #: 0455344

Cat #: GHB2015H08

UPC: 782116094660

$ 820.63 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB2015H08 BOLT-ON BRKR

Overview

C-H GHB2015H08 BOLT-ON BRKR
Also known as: 782116094660, GHB2015H08, CUTGHB2015H08

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 15
Interrupt Rating AC: 14 kA