ETN GHB2015B3 Type GHB Bolt-On Pane

Item #: 0455340

Cat #: GHB2015B3

UPC: 782114199671

$ 1591.63 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB2015B3 BOLT-ON BRKR

Overview

C-H GHB2015B3 BOLT-ON BRKR
Also known as: 782114199671, GHB2015B3, CUTGHB2015B3

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 15
Interrupt Rating AC: 14 kA