ETN GHB1050BP24 Type GHB Bolt-On Pa

Item #: 0455338

Cat #: GHB1050BP24

UPC: 786679022085

$ 106.89 EA
Company wide:
0 in stock

Overview

C-H GHB1050BP24 BOLT-ON BRKR
Also known as: 786679022085, GHB1050BP24, CUTGHB1050BP24

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 50
Interrupt Rating AC: 14 kA