ETN GHB1030CV Type GHB Bolt-On Pane

Item #: 0455333

Cat #: GHB1030CV

UPC: 786685683546

$ 401.30 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB1030CV BOLT-ON BRKR

Overview

C-H GHB1030CV BOLT-ON BRKR
Also known as: 786685683546, GHB1030CV, CUTGHB1030CV

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 30
Interrupt Rating AC: 14 kA