ETN GHB1025BP24 Type GHB Bolt-On Pa

Item #: 0455332

Cat #: GHB1025BP24

UPC: 786679022047

$ 106.89 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB1025BP24 BOLT-ON BRKR

Overview

C-H GHB1025BP24 BOLT-ON BRKR
Also known as: 786679022047, GHB1025BP24, CUTGHB1025BP24

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 25
Interrupt Rating AC: 14 kA