ETN GHB1020HIDBP24 Type GHB Bolt-On

Item #: 0455331

Cat #: GHB1020HIDBP24

UPC: 786679114360

$ 132.45 EA
Company wide:
0 in stock
C-H GHB1020HIDBP24 BOLT-ON

Overview

C-H GHB1020HIDBP24 BOLT-ON
Also known as: 786679114360, GHB1020HIDBP24, CUTGHB1020HIDBP24

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 20
Mounting: Bolt On
Volts DC: 125
Poles: 1
Interrupt Rating AC: 14 kA