ETN GHB1020HID Type GHB Bolt-On Pan

Item #: 0455329

Cat #: GHB1020HID

UPC: 786679114384

$ 132.45 EA
Company wide:
0 in stock

Overview

C-H GHB1020HID BOLT-ON BRKR
Also known as: 786679114384, GHB1020HID, CUTGHB1020HID

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 20
Mounting: Bolt On
Volts DC: 125
Poles: 1
Interrupt Rating AC: 14 kA