ETN GHB1020F Type GHB Bolt-On Panel

Item #: 0455328

Cat #: GHB1020F

UPC: 786679095171

$ 1624.71 EA
Company wide:
0 in stock

Overview

C-H GHB1020F BOLT-ON BRKR
Also known as: 786679095171, GHB1020F, CUTGHB1020F

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 20
Mounting: Bolt On
Volts DC: 125
Poles: 1
Interrupt Rating AC: 14 kA