ETN GHB1020CBP24 Type GHB Bolt-On P

Item #: 0455325

Cat #: GHB1020CBP24

UPC: 786685299365

$ 129.33 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB1020CBP24 BOLT-ON BRKR

Overview

C-H GHB1020CBP24 BOLT-ON BRKR
Also known as: 786685299365, GHB1020CBP24, CUTGHB1020CBP24

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 20
Mounting: Bolt On
Volts DC: 125
Poles: 1
Interrupt Rating AC: 14 kA