ETN GHB1020BP840 Type GHB Bolt-On P

Item #: 0455323

Cat #: GHB1020BP840

UPC: 786679830390

$ 106.89 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB1020BP840 BOLT-ON BRKR

Overview

C-H GHB1020BP840 BOLT-ON BRKR
Also known as: 786679830390, GHB1020BP840, CUTGHB1020BP840

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 20
Mounting: Bolt On
Volts DC: 125
Poles: 1
Interrupt Rating AC: 14 kA