ETN GHB1020B3 Type GHB Bolt-On Pane

Item #: 0455321

Cat #: GHB1020B3

UPC: 782116046928

Company wide:
0 in stock
Documents & Guides
C-H GHB1020B3 BOLT-ON BRKR

Overview

C-H GHB1020B3 BOLT-ON BRKR
Also known as: 782116046928, GHB1020B3, CUTGHB1020B3

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 20
Mounting: Bolt On
Volts DC: 125
Poles: 1
Interrupt Rating AC: 14 kA