ETN GHB1015V Type GHB Bolt-On Panel

Item #: 0455320

Cat #: GHB1015V

UPC: 782116057733

$ 285.94 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB1015V BOLT-ON BRKR

Overview

C-H GHB1015V BOLT-ON BRKR
Also known as: 782116057733, GHB1015V, CUTGHB1015V

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 15
Interrupt Rating AC: 14 kA