ETN GHB1015HIDBP24 Type GHB Bolt-On

Item #: 0455319

Cat #: GHB1015HIDBP24

UPC: 786679114353

$ 132.45 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB1015HIDBP24 BOLT-ON

Overview

C-H GHB1015HIDBP24 BOLT-ON
Also known as: 786679114353, GHB1015HIDBP24, CUTGHB1015HIDBP24

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 15
Interrupt Rating AC: 14 kA