ETN GHB1015CV

Item #: 0455317

Cat #: GHB1015CV

UPC: 786685927985

$ 383.42 EA
Company wide:
0 in stock
Documents & Guides
C-H GHB1015CV G-FRAME

Overview

C-H GHB1015CV G-FRAME
Also known as: 786685927985, GHB1015CV, CUTGHB1015CV

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 15
Interrupt Rating AC: 14 kA