1
more

35A, 3P, 480V, 250 VDC, Type EHD, 14 kAIC CB
Item #: 0455311
Cat #: FD3035BP10
UPC: 786685020792
$ 2452.11 EA
Company wide:
0
in stock
Documents & Guides
35 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Overview
35 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685020792, FD3035BP10, CUTFD3035BP10
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 35 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Amps: | 35 |
| Volts AC: | 600 |
| Poles: | 3 |
| Volts DC: | 250 |