Fuse Holder, Load Break, Switch, 13/32" x 1-1/2" Fuses, Rejection

Item #: 0455250

Cat #: OPM-1038RSW

UPC: 051712797719

$ 664.14 EA
Company wide:
0 in stock
Fuse Holder, Load Break Disconnect Switch for 13/32 Inch x 1-1/2 Inch Fuses, Rejection, No Indication

Overview

Fuse Holder, Load Break Disconnect Switch for 13/32 Inch x 1-1/2 Inch Fuses, Rejection, No Indication
Also known as: 051712797719, OPM-1038RSW, BUSOPM1038RSW

Specifications

Type: Fuse Holder
Poles: 3
Volts DC: 600
Mounting: DIN Rail
Class: CC
Type: Fuse Holder
Volts DC: 600
Class: CC
Poles: 3
Mounting: DIN Rail