6" Reciprocating Saw Blade- Bulk

Item #: 0455223

Cat #: DW4811B

UPC: 028874348110

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, 18 TPI, Length: 6", Includes: (25) Blades.

Overview

Reciprocating Saw Blade, 18 TPI, Length: 6", Includes: (25) Blades.

Reinforced teeth for increased durability. Raker tooth minimizes vibration.

Also known as: 028874348110, DW4811B, DEWDW4811B

Specifications

Type: 18 TPI, Reciprocating Saw Blade
Length: 6 in
Type: 18 TPI, Reciprocating Saw Blade
Length: 6 in