Pro-Pull™ Polypropylene Rope, 1/4", x 1,000'

Item #: 0455148

Cat #: 31-841

UPC: 783250318414

$ 182.28 EA
Company wide:
0 in stock
Documents & Guides
Pull Rope, Pro-Pull, Diameter:1/4", Length: 1000', Material: Polypropylene.

Overview

Pull Rope, Pro-Pull, Diameter:1/4", Length: 1000', Material: Polypropylene.
Also known as: 783250318414, 31-841, IDE31841

Specifications

Length: 1000 ft
Diameter: 1/4 in
Type: Pull Rope
Length: 1000 ft
Type: Pull Rope
Diameter: 1/4 in