ETN EHD3100H01 Series C F-frame mol

Item #: 0455098

Cat #: EHD3100H01

UPC: 782116199648

$ 2036.75 EA
Company wide:
0 in stock

Overview

C-H EHD3100H01 F-FRAME
Also known as: 782116199648, EHD3100H01, CUTEHD3100H01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 100
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA