EHD 3P 70A NAVAL APPL 50 DEGREE

Item #: 0455079

Cat #: EHD3070VH09

UPC: 786679072806

$ 1877.72 EA
Company wide:
0 in stock

Overview

EHD 3P 70A NAVAL APPL 50 DEGREE
Also known as: 786679072806, EHD3070VH09, CUTEHD3070VH09

Specifications

Mounting: Panel
Poles: 3
Amps: 70
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 70
Poles: 3
Interrupt Rating AC: 14 kA