1
more

70A, 3P, 480V, 250 VDC, Type EHD, 14 kAIC CB
Item #: 0455074
Cat #: EHD3070BP10
UPC: 786685020631
$ 1727.93 EA
Company wide:
0
in stock
Documents & Guides
70 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Overview
70 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685020631, EHD3070BP10, CUTEHD3070BP10
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 70 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Amps: | 70 |
| Poles: | 3 |
| Interrupt Rating AC: | 14 kA |