EHD 3P 60A 50 DEGREE NAVAL APPL

Item #: 0455069

Cat #: EHD3060VH09

UPC: 786679041376

$ 1578.12 EA
Company wide:
0 in stock

Overview

EHD 3P 60A 50 DEGREE NAVAL APPL
Also known as: 786679041376, EHD3060VH09, CUTEHD3060VH09

Specifications

Mounting: Panel
Poles: 3
Amps: 60
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 60
Poles: 3
Interrupt Rating AC: 14 kA