60A, 3P, 480V, 250 VDC, Type EHD, 14 kAIC CB

Item #: 0455061

Cat #: EHD3060LBP10

UPC: 786685894614

$ 1437.61 EA
Company wide:
0 in stock
60 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load & Line Terminals. ***MUST BE ORDERED IN QTY'S OF 10***

Overview

60 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load & Line Terminals. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685894614, EHD3060LBP10, CUTEHD3060LBP10

Specifications

Mounting: Panel
Poles: 3
Amps: 60
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 60
Poles: 3
Interrupt Rating AC: 14 kA